monotaro Resin Socket Coupler (For Mounting On Female Thread)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp76.900 - Rp83.900
Spesifikasi
Maximum Operating Pressure (MPa)1
Mounting ShapeMale thread
Connection MethodOne-touch
Fluidair
Body MaterialNylon 6, fiber-reinforced plastic (GF)
Material (Seal)Nitrile rubber
Operating Temperature Range (°C)-5 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
It is suitable for the work you do not want to hurt the work.
Warning
Do not use in use pressure more pressure.
Feature
It is lightweight, made of plastic. Since the one-touch connection has excellent workability.

Ulasan Produk

Tidak ada ulasan