monotaro Drum Kaleng (Tipe Open Outside Lever)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.799.900
Spesifikasi
Capacity (L)200
TypeOpen outside the lever type
Inside diameter ( phi mm)552-582
Materialsteel
Internal height (mm)820-855
ColorBlue, green, gray, etc.
Height (mm)860-895
The outer diameter ( phi mm)570-600
Thickness (mm)About 1.0-1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Produk ini juga sering disebut dengan Drum Kaleng
Description
High content and powder viscosity.
Warning
For recycled products, you can not color your designated. . Color might change depending on the date of manufacture. . Contents, we have easily removed, but there is a possibility that the remaining slightly, such as to the tightening. . Color to the can body might be attached. . Because you are using a band of hand, and rubbing. . Body and the lid is finished turn off the label, such as paint. . If you want to store outdoors, in the not be immersed in water place, without placed directly on the ground, please do not exposed to wind and rain. In particular, so that it does not rain water accumulate on the top plate, please cover the top plate in such a waterproof sheet. . Without loading stage, please be flat. . Regularly and of rust and corrosion situation, please check the like of the top plate blistering (generation of gas due to corrosion of the contents). . Such as the sea, because the storage in areas with salt damage is fast progress of corrosion, please always check. . 11 cans or more of your order will be scheduling.
Kegunaan
Drum merupakan suatu benda yang bentuknya seperti kapsul besar yang memiliki kegunaan untuk menampung, salah satunya dapat digunakan sebagai penampung cairan seperti air atau minyak.

Ulasan Produk

Tidak ada ulasan