monotaro Recycled Resin Pallet (Palet Plastik)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp519.900
Spesifikasi
Colorblack
TypeUsually solid palette
External Dimensions (mm)1100 x 1100 x 140
Live Load (kg)1000 (flat evenly stowage, main load collapse prevention measures)
MaterialContainers and packaging recycled materials

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Cartons, stowed equality of P a box, flat, limited to stacking. . Single-sided four-way difference.
Warning
Please do not use in the original other than the intended use. . In the case of 20 or more, you will be scheduling. . Because you are using a recycled resin, there is a possibility that the different colors depending on the lot. . Live load (kg), it will be to the data in the TairaTsumoru evenly load, for the point load and unbalanced load, since it is not limited to this, please use within the display load range with only a uniform load can be. . There is an error of +/- 1.5kg for weight.
Feature
For plastic pallets, there will not be a superior corrosion in water resistance. Since washable, you do not have to worry about the occurrence of mold and bacteria. Compared to wooden pallets, it does not damage the cargo without the occurrence of thorns and hangnail.

Ulasan Produk

Tidak ada ulasan