monotaro Punching Wagon 3 Stages

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp629.900
Spesifikasi
The total load capacity (kg)18
DrawerNone
Load Capacity (kg)Shelf / 6
MaterialShelf, frame / steel (powder coating), Caster / nylon
Dimensions (mm)425x292x850
Material (Wheel)Nylon
Number of Stages3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Never climb on top of the top plate, please do not sit. . Parts Please perform the inspection if they are tightened securely. If you loose such as a screw occurs, please securely tighten. . Or exceeds the set load-bearing, and cause of the load-bearing load even within is biased and deformation or damage, please be careful because there is a risk of injury as a result of being dropped or falling. . Location and consuming water, please do not installed outdoors. There is a possibility that the rust is generated.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait