monotaro Spray Pressure Sprayer Auto For Organic Solvents (Pompa Semprotan)

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp369.900
Spesifikasi
Bottle Diameter (Ø mm)110
Nozzle Length (mm)68
Height (mm)260
NonconformingAcetone, sodium hydroxide, acetic acid, ethyl ester, nitric acid, ethylene glycol, alcohols, hydrochloric, sulfuric, acidic liquid
MaterialSpecial polyethylene
CompatibleParts cleaner, toluene, thinner, lubricating oil, hydraulic oil
Capacity (ml)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Such as parts cleaner, an organic solvent, the spray of organic solvent-based chemicals.
Warning
Please do not use outside applications. . Please do not spray toward the people and fire. . Please do not place near the thing of fire or high fever. Risk of rupture are available to you. . Please fill up always chemical liquid in the tank. Please do not store with a chemical solution. . Please do after use is not placed in a location that is exposed to outdoors and sunlight (ultraviolet rays). There is a risk of deterioration or rupture. . There is a risk of rupture too pressurized. Please stop the pressure Once the pressure lever is beginning to feel stiff. . Please do not carry, such as in a vehicle to put an organic solvent. Conflict with the Fire Services Act, please stop because it is very dangerous.

Ulasan Produk

Halaman Terkait