monotaro Alumina Polishing Flap Disc (Amplas Susun)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp44.900
Spesifikasi
Inside Diameter (Ø mm)15
Maximum Operating Rotation Speed (rpm)13600
Hole Diameter (Ø mm)15
Compatible Materialiron
The Outer Diameter (Ø mm)100
Abrasivealumina

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Deburring . Rust, paint drop . Scratch up . Sputtering up . Grinding and polishing of iron
Warning
Protective goggles, please use the mask. . Please use the best use number of lines below. . Flammable, please do not work in the vicinity of explosives.
Feature
Is a high-quality products of Made in Japan. Clean finish in the work comparison of the grinding wheel and the same grain size. Does not have a significant heat works is air cooling effect. Noise does not cause a high-pitched sound like a grinding wheel low. Durable, there are five to six times the durability of the flexible grinding wheel. Polishing force is stable, it is hard structure that caused the Medzumari. And excellent safety.

Ulasan Produk

Tidak ada ulasan