monotaro Trolley Plastic Flat Bogie Pro (4-Wheel Free Pu Caster Mounted Model) (Troli Barang Dolly)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.299.900
Spesifikasi
Use the Wheels (Ø mm)75
MaterialPP + glass fiber
Floor Height (mm)145
Live Load (kg)200
Cargo Bed Dimensions (Depth) (mm)670
Cargo bed dimensions (width) (mm)460
Caster MaterialPU
Colorblack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
As for transportation
Warning
Movable load (live load is displayed to have an equal load) loading beyond Please do not absolutely because it leads to an accident. Also, please do not absolutely so even loading biased to the partial cause of the fall and collapse of cargo. Please loading in the central portion of the truck without fail. Use only for transportation by the hand of man. Do not tow in power. It does not absolutely be movement of riding on the bed. Use of the inclined steep road or uneven road surface, please do not absolutely. Also please do not absolute because it is extremely dangerous even storage at the location of the slope.

Ulasan Produk

Tidak ada ulasan