monotaro Spray Bottle Pendulum Transparent Type (Botol Semprotan)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp80.900
Spesifikasi
Capacity (ml)500
Dimensions, Width W x Depth D x Height H (mm)95×85×200
Material (Main Unit)Polypropylene
Material (Inner Bottle)PET resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Cleaning, gardening, hair care, laundry, etc.
Warning
Strongly acidic chemicals (concentrated sulfuric acid, concentrated hydrochloric acid, concentrated nitric acid) please do not use. . Petroleum soft, strong chemicals and solvents, especially dissolving power (thinner, turpentine, phenol, limonene, ethylene alcohol) should not be used. . Do not use the Celsius 40 degree Celsius or more liquids. . Please use carefully read the notes on use according to the bag. . Please do not use the weighing purposes.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait