monotaro Paint Stand (Type Without Assembly)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp709.900
Spesifikasi
Working Width (mm)680 should be used in the (maximum time) must be no greater than 100 degree
Dimensions when folded (Height total length x overall width W x) (mm)About 860 x 80 x 1010
Width (mm)(Body) 730, (cushion) 550
MaterialSteel (main pipe)
Pipe Diameter (ø mm)twenty five
Load Capacity (kg)35 (uniform load)
Working height (mm)More than 730

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The stand of the bumpers and door panels, and the like.
Warning
Please be carried out in an inclined there is no floor surface or the like flat that is always stable during the work. . Load-bearing more weight should not apply absolutely. . Unstable Some of the possibility of falling Do not place absolutely. . When adjusting the opening width (folding including the time) should be tightened to tightly fit into the always alternately adjusted by the knob of both ends. Also, please do not give absolutely a big impact or blow to the body and work compatible products at the time of use. . Use on the understanding read the always the product of the instruction manual at the time of use.
Feature
Cumbersome assembly that does not require painting stand. It is very convenient because it can be folded and stored when not in use.

Ulasan Produk

Tidak ada ulasan