monotaro Opp Tape For Inside Packing (100M Winding)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp249.900
Spesifikasi
A pressure-sensitive adhesiveAcrylic
Tensile strength (N / 25mm)117.6
Base MaterialBOPP
Holding force (mm)0
Elongation (%)160
ColorTransparent
Deployment force (N / 25mm)6.5
Main UsesFor packing
MaterialPolypropylene film
Maximum Tape Outer Diameter (phi mm)About 125
Pressure-sensitive adhesive force (N/25mm)8.87
Primary useFor packing
Tack (ball No.)twenty one
Tape Length (m)100
Tape Thickness (mm)0.065
Tape Width (mm)48
The maximum tape outer diameter ( phi mm)About 125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Medium packing for
Warning
The tape cutter not included. . Please do not apply directly to the skin. . Please avoid the use of non-packaging applications. There is a case to damage the surface stick. . The dust of the surface on which the stick before you use, oil, please wipe well the moisture and the like. . Please do not use in electrical insulation. . Depending on the operating temperature and humidity, it may be difficult to arrive.

Ulasan Produk

Tidak ada ulasan