monotaro Opp Bag (With Tape)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp32.900
Spesifikasi
Dimensions (mm)110x160
ColorTransparent
Width (mm)110
Height (mm)160
SizeFor postcard
Thickness (mm)0.03
Materialpolypropylene
Quantity (sheets)100
TapeYes
Tape portion (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Clothing and miscellaneous goods of the package, such as the journal organize
Warning
Please do not use other than the application. . Please do not put protrusions or sharp objects. Cause of the tear. . Suffered or, because it is very dangerous to allow it to enter the mouth, please keep in out of the reach of children. . Please do not keep in place and humid places of fire.
Feature
It is a useful polypropylene bag marked with tape to the filling port. Clarity also contents so transparent, making it ideal for such a journal.

Ulasan Produk

Tidak ada ulasan