monotaro Off-Road Bike Stand (Foot Type)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp839.900
Spesifikasi
Highest (mm)405
Lowest (mm)290
The top plate size (mm)290 x 230
Load Capacity (kg)160
Dimensions (mm)290 x 320 x 290

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Exchange or during the maintenance work tire.
Warning
Please do not use for any purpose other than. . When the product of your specifications, please go to two or more persons for safety. . Use in hard flat ground. Cause of the vehicle overturning. . Do not apply a load exceeding the load-bearing. It may cause damage. . This product will be on the stand for the work. It is not in the stand for storage.
Feature
Off is the road maintenance stand for the bike. You can lift the vehicle by simply stepping on the handle portion in the leg by inserting the stand to the bottom of the vehicle body. Less likely to damage since the top plate are pasted rubber plate, also has the effect of slip.

Ulasan Produk

Tidak ada ulasan