monotaro Map Ordner Ring O (Map File / Map Binder)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp31.900
Spesifikasi
Doo Ji thickness (mm)twenty five
Back Width (mm)45
Height (mm)315
Width (mm)257.5
SizeA4 vertical
Hole spacing (mm)80
MaterialCover / paper + PP paste, metal / steel
Number of Holes2
Storage number (pictures)About 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Storage of documents
Warning
The index is not included. . Please be careful to avoid injury in the bracket. . Please use within closed number of copies.
Feature
Replacement convenient, spread well, browsing easy file. The O-ring type is a document is turning easy. Use a thick paper to cover, so we subjected to a polypropylene processing on the surface, it has become a finish classy. Since the spine portion is capable of insertion and removal, you can replace your freely.

Ulasan Produk

Tidak ada ulasan