monotaro Non-Slip Poly Seat Cover (For Front) Thickness 0.03 Mm Type

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp289.900 - Rp1.099.900
Spesifikasi
Materialpolyethylene
Thickness (mm)0.03
Dimensions (mm)1500 x 820

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Automotive sales, for example, for exhibition vehicles
Warning
It can not be used to arm part. . Do not continue to use because this product will be disposable. . Please do not use in the original other than the intended use.
Feature
Test drive, to prevent contamination of the sheet at the time of maintenance and repair. Less likely to slip so are subjected to non-slip processing on the back, and excellent work efficiency. It is useful because it can be extracted one by one easily with pop-up.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait