monotaro Multi Handle Lock (For Theft Protection)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp349.900
Spesifikasi
Fit handleAn inner diameter of 490mm or less, 38mm less than the thickness
MaterialSteel, aluminum, PVC, copper
AccessoriesDedicated keys (3)
Overall Length (mm)540-845
Fit size (mm)Handle inner diameter: phi 490 below, handle thickness: phi 38 below

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Vehicle anti-theft of the car or truck, the theft deterrent.
Warning
Please lost a dedicated key is careful because it uses a special dimple key. . Be sure to use within the available dimensions. . Since Depending on the model, even within the usable size there is a case that can not be used, such instances do not is absolutely impossible to use. . Please mounted on top of the sure that you always completely stop if you want to use to model and pull out the engine key the handle is moved. . If the expansion and contraction of the arm can not be carried out smoothly, use a commercially available lubricant spray. . Never use the accelerator pedal. . Please note that depending on the shape and material of the handle there is a case in which traces remain in the case handle it has been used for a long time. . It does disassemble or modify this product is not an absolute. . We can not assume any responsibility with respect to mischief and theft in using this product.

Ulasan Produk

Tidak ada ulasan