monotaro Motorcycle Jack

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.799.900
Spesifikasi
Lowest (mm)90
Materialsteel
AccessoriesSafety pin, attachment (2 types), handle
Load Capacity (kg)450
Body Dimensions (mm)450 x 150 x 90 (excluding adapter)
Highest rank (mm)450 (with standard adapter), 550 (with long adapter)
Instruction Manual<a href=\"//jp.images-monotaro.com/etc/pdf/manual/web_13122263_manual_20180517.pdf\" target=\"_blank\"> <img src = \"// jp.images-monotaro.com/common/img/ pdf.gif \"> </a>
Mass (kg)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Bike of the maintenance work.
Warning
Please do not use for any purpose other than. . Work is a combination of tie-down belt or the like, please go in a state in which the vehicle is stable. . When the product of your specifications, please go to two or more persons for safety. . Please do not use absolute air tools and power tools when you raise or lower. . For imported goods, there are times when there is a wound to the extent that peeling and inconspicuous of some of the paint.
Feature
You can lift up to put at the bottom of the bike frame. This is useful for maintenance of the bike, such as when the chain of cleaning and tire replacement. Adjustment of attachment are two types There you because height can accommodate a wide range.

Ulasan Produk

Tidak ada ulasan