monotaro Menu Board (Both Sides White Board)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.099.900
Spesifikasi
Dimensions (Width W x Depth D x Height H) (mm)(When folded) 450 x 40 x 1030
Material(Frame) tree, (board) steel, (hook) steel
Plate surfaces (vertical x horizontal) (mm)835 x 380
TypeFor white board marker
Colorwhite
Dimensions during use (the width W x depth D1 x height H1) (mm)450 x 385 x 1015

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Food And Drink Industry, manufacturing to sales industry store. The service guide and menu guide.
Warning
Please stop the use of outside applications. . Please use the marker for white board in writing. . Because of the wooden frame, please avoid wiping excess of water. . If you leave them outdoors, warpage or distortion, the plate surface, please keep in mind that it becomes the cause of peeling. . Please move to indoors during rain and strong winds.

Ulasan Produk

Tidak ada ulasan