monotaro L-Shaped Wheel Wrench (With Socket)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp179.900
Spesifikasi
Dimensions (Height H x Width W x Depth D) (mm)350 x 100 x 25 (when stored)
Socket Size (mm)17 x 19,21 x 23
Set ContentHandle, socket 17 x 19mm, 21 x 23mm
Plug-in angle (mm)12.7
MaterialCarbon steel (handle), resin (grip), carbon steel (socket)
Overall Length (mm)350-500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The wheel nut desorption at the time of tire exchange.
Warning
This product is intended to be used for desorption of the nut. Please perform the tightening in each car the provisions of torque at always torque wrench before a wheel nut tightening completion. . When replacing the socket, please firmly seated. . Please do not use the shirttail and pipe wrench. . In some of the models may not be available. . Please do not use in the original other than the intended use.
Feature
Force in the go easy shape, is ideal for loosening of firmly tightened bolts and nuts. Since the two types of sockets corresponding to the bolts and nuts in one of the socket comes with two, it can be used in a wide range of vehicles. In telescopic handle, you can work in a comfortable position.

Ulasan Produk

Tidak ada ulasan