monotaro Lever Type Coupler Adapter (Male Screw) (Kopler Lever)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp54.900
Spesifikasi
FluidWater, oil, air
Dimension B (mm)71.5
MaterialAluminium
Nominal Diameter (mm)25
Dimensions c (mm)38.8
Dimensions a (mm)25.7
Dimensions e (mm)35.3
Nominal size (inch)1
Operating Temperature Range (°C)0 to 120
Rated Pressure (MPa)0.78

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
In various piping work.
Warning
Please stop the use of non-use. . Lever should close you at the same time by the force of the left and right equally. It might not close and hard and do one at a time. . When working, please use the gloves. . Please attached to the threaded portion using the seal tape. There are times when it will not take off on contact with the same metal.

Ulasan Produk

Tidak ada ulasan