monotaro LED Headlights (Brightness 350Lm Spot Type)

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp269.900
Spesifikasi
Lighting SystemHigh / Low / Flashing / OFF
Total Luminous Flux (Lm)Strength: 350 / Low: 90
Degree of ProtectionIPX4
Irradiation Distance (m)180
Continuous lighting time (time)Strength: 7 / Low: 28
Dimensions (mm)45 x 40 x 50
Kind of light bulbCREE XP-G3
MaterialAluminium + ABS
Use batteryAA batteries x 3 (battery sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Production line, to inspect work at construction site
Warning
Please do not stare at the light. . Please do not irradiate the people. . Please do not use for any purpose other than.

Ulasan Produk

Halaman Terkait