monotaro LED Car High Light

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp119.900
Spesifikasi
Dimensions (mm)110 x 28 x 28
Mounting hole pitch (mm)97
LED use number (pieces)6
Coloramber
Rated Voltage (V)twenty four
Body MaterialABS resin + PMMA
Code length (mm)130
ShapeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The maintenance of the track
Warning
The use of more than the rating of this product is very dangerous. Please stop absolutely. . Disassemble or modify this product is very dangerous. Please stop absolutely. . Water There is a risk of entering into this product from the point to be connected to the vehicle code. Please be sure to perform the waterproofing of the connection portion.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait