monotaro Key Safe Box

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp389.900
Spesifikasi
Dimensions (mm)About 65x34x170
Bracket width (mm)42
Bracket Diameter (Ø mm)About 8
Colorblack
Inner dimension (width W x depth D x height H) (mm)About 42 x 32 x 70
AccessoriesDial setting pin x 1
Bracket height H (mm)51
LockDial-up
MaterialSteel, synthetic rubber, vinyl chloride

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Construction site, rental housing, to the management of such a key, such as office.
Warning
personal identification number, please settings while sure the dial setting pin press . When the pin is back, it will be set at the number at that time. . Please do not use other than the application. . This product is intended to prevent theft, we can not guarantee the damage and loss caused by such event occurred theft, accident. Please note. . It is not waterproof. Please do not use the product in a location that will be used as a weather-beaten. . Set personal identification number We always record, please keep in a safe place. Once you can not be unlocked and forget the number. Contact, such as unlocking by the number forget is not possible to be able to respond at all. . Could you use it in a lever-type handle.

Ulasan Produk

Tidak ada ulasan