monotaro Japanese Paper Corona Plastic Masking/Masking Film (Regular)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp119.900 - Rp199.900
Spesifikasi
Tape Width (mm)15
Finish width (mm)300
Surface TreatmentCorona treatment
The tape typeJapanese paper (yellow) + acrylic pressure-sensitive adhesive
Heat Resistance Temperature (°C)90 - 110 (continuous use)
KindFor vehicle
Material (Sheet)Corona treated poly film
Sheet Length (m)35
Thickness (mm)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Adherend, curing period, adhesive residue by temperature, peeling, discoloration . Please be sure to check where the inconspicuous because there is a risk. . The use conditions, the painted surface and interior parts that are cured, please note that it may adversely affect. . The cured sheet is brought into close contact, such as painted surfaces and interior parts, please do not apply heat.

Ulasan Produk

Tidak ada ulasan