monotaro Jack Stand 3T (Penyangga Kendaraan)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp749.900
Spesifikasi
Lowest (mm)275
Capacity (t)3
Dimensions (Width x Depth x Height) (mm)200 x 187 x 275 ~ 400
Highest (mm)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
If you are a jack-up work, please use the jack stand for sure safety. . Jack stand is required two or four depending on the work. Please use in pairs without absolutely use a single. . Use a hard ground always horizontal work. . In front of the work, people and children around the vehicle, another vehicle, make sure that there is no such thing. . When the jack stand height adjustment, be careful not to pinch your hand or fingers. . This product should not be used in more heavy of 3t. . Do not use other than the intended purpose. . Throw, drop, do not give a shock, such as a hit. . Before use, make sure there is no abnormality in each of the parts. . Deformation of the body and the strut, with significant backlash, discontinue use if there is an abnormality, such as noise, please contact the Contact Center. . Do not disassemble or modify this product. Not only can not exhibit the original performance, jack stand is broken, is very dangerous.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait