monotaro Folding Umbrella Stand

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp519.900
Spesifikasi
Packed size640mm x 275mm x 35mm
ColorBody: Silver, tray: black
Accessories1 hexagon wrench
Dimensions (Width W x Depth D x Height H) (mm)320 x 280 x 582
Storage number18 This usually umbrella
MaterialBody: steel, tray: PP
Dimensions when folded (Height total length x overall width W x) (mm)640 x 35 x 275
TypeFolding

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Umbrella stand
Warning
On the characteristics of the zinc-plated, uneven and in metallic luster, there is that there is a dull, but there is no defective. . We have the anti-rust treatment, but, or to remain in the state they were wet with rain, when used in place for a long time a lot of outdoor and moisture, there is the case that rust is painted and out comes off. . At the time of folding, please be careful as not to pinch your hand.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait