monotaro Fire Extinguisher Installation Stand (Dudukan Instalasi APAR)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp149.900
Spesifikasi
Fit Size (Ø mm)180
TypeStand type
Height (mm)770
Depth (mm)220
MaterialBulletin board: PS, bulletin board mounting parts: PP, Paul: PVC, cradle: PP
Width (mm)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The installation location of the fire extinguisher.
Warning
Please set up a fire extinguisher for your site. . Please be installed in a location that does not interfere with traffic. . High temperature location, please set up to avoid the place exposed to direct sunlight. . Please be installed in a location not exposed to wind and rain.
Feature
It is a resin-made stand of easy-to-use prefabricated.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait