Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Material | Lifting bars: body / steel, grip / TPR, frame, roller / ABS resin, truck: the body, the roller / ABS resin, shaft / steel, cushion / urethane |
|---|---|
| Load Capacity (kg) | Lifting bars: maximum lifting capacity 150, truck: four use at the maximum working load 300 |
| Set Content | Lifting rod x 1, x 4 truck |
| Dimensions (mm) | Lift rod :( width) of about 70 x (length) of about 305 x (height) of about 55, carriage :( width) of about 70 x (depth) of about 100 x (height) of about 25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The movement of the furniture
Warning
Please do not use other than its intended purpose and application. . Cracks in this product, chipping, wear, please do not use if an abnormality such as deformation was observed. . And steps such as threshold, please do not use on the floor with a slope. . Please do not modify. If you have the processing will lead to a significant decrease of quality. . By any chance, even if was hurt, such as floor and furniture is in use, so we can not guarantee, please note. . If you have small children, please do not use in the vicinity of children. . General of flooring (tatami, flooring, carpet, etc.) is for, to the easy plain wood flooring and soft floor of the wounded, or remain roller marks of the truck, please do not use because it may deviate sunk the truck. . Lift led the cardboard and addressed cloth underneath the bar, on the floor it is recommended that you move correct the vinyl sheet. . Is such as carpet, please do not use because it is easy becomes difficult running of the truck. . Please refer to clean up the floor to move the furniture. . If there is no gap in things and the wall to move, you may not be able to use and not to move a little furniture.Feature
Lightly lift the heavy furniture in women, you can move effortlessly use the supplied truck. Large cleaning and makeover, also very active in the installation of the earthquake Haves! [Bar lift Easy on the principle of the lever] Heavy furniture also use the principle of leverage, you can lift with one of the power of 5 minutes. Plug-in part has become thinner toward the tip, enter firmly in a little of the gap. [Stability 6-wheel truck with] About heavy furniture up to 300kg also (four truck is used) breeze can be moved. The wheels in each bogie comes with 6 places, it can take the power to move a small force is distributed. To fit on the bottom of the furniture with a urethane cushion, it has become resistant to displacement difficult step movement on the move.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/a7P103174367-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
