monotaro Machinery Moving Skate Easy To Move Furniture Carry Dx Set (Troli Kargo)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp829.900
Spesifikasi
MaterialLifting bars: body / steel, grip / TPR, frame, roller / ABS resin, truck: the body, the roller / ABS resin, shaft / steel, cushion / urethane, height-adjustable table set,: ABS resin, sled truck: ABS resin, long truck: ABS resin, steel, urethane paid case
Dimensions (mm)Lift rod :( width) of about 70 x (length) of about 305 x (height) of about 55, carriage :( width) of about 70 x (depth) of about 100 x (height) of about 25, long carriage (width) about 45 x (depth) of about 310 x (height) of about 15, height-adjustable ta
Load Capacity (kg)Lifting bars: maximum lifting capacity 150, carriage: four used at the maximum working load 300, the elongated carriage: 2 when using the maximum working load 200, height-adjustable stand set: maximum working load 100
Set ContentLift rod x 1, bogie x 4, height-adjustable table sets: base x 1,10Mm stand x 3,40Mm stand x 3, bogie for warp x 1, elongated carriage x 2, storage case x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The movement of the furniture
Warning
Please do not use other than its intended purpose and application. . Cracks in this product, chipping, wear, please do not use if an abnormality such as deformation was observed. . And steps such as threshold, please do not use on the floor with a slope. . Please do not modify. If you have the processing will lead to a significant decrease of quality. . By any chance, even if was hurt, such as floor and furniture is in use, so we can not guarantee, please note. . If you have small children, please do not use in the vicinity of children. . General of flooring (tatami, flooring, carpet, etc.) is for, to the easy plain wood flooring and soft floor of the wounded, or remain roller marks of the truck, please do not use because it may deviate sunk the truck. . Lift led the cardboard and addressed cloth underneath the bar, on the floor it is recommended that you move correct the vinyl sheet. . Is such as carpet, please use the sled that came so easily becomes difficult running of the truck. Please refer to clean up the floor to move the furniture. . If there is no gap in things and the wall to move, you may not be able to use and not to move a little furniture.

Ulasan Produk

Tidak ada ulasan