monotaro Double Packing Opp Tape

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp259.900
Spesifikasi
Tape Width (mm)72
Tensile strength (N / 25mm)157.5
Tape Thickness (mm)0.09
Tape Length (m)50
Primary useFor packing
Main UsesFor packing
Pressure-sensitive adhesive force (N/25mm)5 or more
Tape TypeCan be overlaid and write characters

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Heavy packing for
Warning
The tape cutter not included. . Please do not apply directly to the skin. . Please avoid the use of non-packaging applications. There is a case to damage the surface stick. . The dust of the surface on which the stick before you use, oil, please wipe well the moisture and the like. . Please do not use in electrical insulation. . Depending on the operating temperature and humidity, it may be difficult to arrive.
Feature
It becomes thick type of OPP tape of about 90 microns. It is superior in strength and adhesion. Overlaid can paste is, the character will be written in permanent marker from the top.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait