monotaro Disaster Prevention (Pelindung Wajah)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp149.900
Spesifikasi
MaterialHeadgear / ABS, Shield / Polycarbonate, Headband / PP (Polypropylene)
ShapeFogging type disaster prevention surface
Shield height (mm)approx. 185
Material (Lens)Polycarbonate
Conformity Head Circumference (cm)approx. 52-65
Weight (g)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Flying object, face protection from splash
Warning
Before and after the protective film on the surface of the shield has been affixed. Please use peel off before use. . At the time of wear, please use a combination of protective glasses for safety. . Please use after confirming that there are no scratches or cracks in your use only shielded surface before. . Please avoid high temperature, the location of the humid time of storage. There is a risk of deterioration.
Feature
Flying objects and powder, to protect the face from such as splash, it is the head type disaster prevention. Head band up and down in accordance with the size of the head (13mm pitch 5 stage), head circumference (up to a maximum of about 65cm) is adjustable. Since the wound sponge material in the forehead, is soft is per head.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait