monotaro Compact Pressure Gauge R/Embedded Type (Manometer/ Alat Ukur Tekanan)

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp66.900 - Rp119.900
Spesifikasi
Accuracy+/- 2.5% FS
Case ShapeEmbedded type collarless
MaterialBody: Steel / Connection: Brass (brass) / display scale cover: PC
Measurement FluidPneumatic, hydraulic, other
Measurement Range (MPa)0-1.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Pneumatic, hydraulic, Other commonly used pressure measurement.
Warning
When removing the pressure gauge, please as pressure medium does not protrude sure to close the valve. . If pressure medium is oxygen, nitrogen, hydrogen is. "No oil processing" and please use a pressure gauge was . Since this product does not have a corresponding of the oil-free treatment, there is a case that oil inside is left, oxygen and reaction to fire, there is a danger to the explosion. . Please do not apply the maximum pressure (pressure of the maximum scale) or more of pressure. . Excessive pressure, vibration, please do not give a shock. . 10mm or more space is required around the explosion proof plug (sealing plug) of the pressure gauge. . Please use within the normal temperature range.

Ulasan Produk

Halaman Terkait