monotaro Clamping Belt (Metal Buckle Type)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp61.900 - Rp82.900
Spesifikasi
Material (stop)Zinc die casting
Breaking Load (kN)1.2
Breaking Load (kg)300
Belt ColorFluorescent green
Working Load (kg)100
Belt MaterialNylon
Belt Width (mm)25
Terminal specificationsEndless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Tie-down of lightweight materials. Indoors, stabilizing cargo in the warehouse. Prevent the opening of the trunk and furniture.
Warning
This product is a fixed dedicated luggage. . Never use the towing and lifting (lowering). . Please be sure to confirm whether the scratches and damage is not in the belt and buckle before use. . Never use If you have found any chance scratches and damage. . If the belt at the time of the tie-down falls on sharp location of luggage, you should rely on the protection of the pad or the like (sold separately) so as not to break. . Use of by connecting the belt to each other should not be absolute because the capacity is greatly reduced. Be sure to use the use the load.

Ulasan Produk

Tidak ada ulasan