monotaro Charge Removal Duster

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp179.900
Spesifikasi
Overall Length (mm)450 x 35
Length (mm)(Mop) 225 or more
Material (Handle)Polypropylene
Material (Pile Portion)Polypropylene/conductive yarn

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Personal computer, OA equipment, key - board - dust-up of de board uneven part, the interior of the automobile, is ideal for cleaning the room of water wipe can not place.
Warning
OA equipment, please avoid internal cleaning such as electrical equipment. . Please use in the place where is wet with water should be avoided.
Feature
Special processing pile-conductive yarn catch the fine dust, to prevent the re-deposition of dust. Not using a chemical treatment agent, it is a safe dust removal device.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait