monotaro Tarpaulin Blue Roll #3000 (Terpal)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.299.900 - Rp2.499.900
Spesifikasi
Thickness# 3000 equivalent
ShapeRoll type
Length (m)100
ColorGreen
KindNone eyelet
Materialpolyethylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Building site, to the curing of the slope in the civil engineering field. . To dumping cover. . Apart from rain, awnings, except dust.
Warning
Do not use in the vicinity of the fire or sparks occur. There is a risk of fire. . Contact with the hot product in excess of environmental and 60 degree Celsius greater than about 60 degree Celsius dissolution of the sheet, deformation, there is a risk of deterioration of physical properties. . Heavy load on the sheet there is a risk that takes the sheet is broken. . Hanging cloth material or of goods, fall protection cloth material, please do not use as a hammock, or the like. . There is a risk that lead to accidents, such as a tear in fall and fall. . Or hit the sharp protrusions, dragged or, will cause the break and forcibly or pull the seat. . Do not take installation and use of the load on the base material of the sheet. There is a risk of damage or falling off. . Please first to check your if there is any damage or malfunction when used. Please conduct a regular inspection at the time of use for a long period. . In addition, when not in use should be stored in a flat location of the indoor cool, dark place. . For outdoor use, there are times when the strength of the sheet, waterproof reduced by sunlight and wind and rain. . It is not completely waterproof. . If you want to discard, in accordance with the disposal method of each region, it should be disposed of properly.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait