Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Length (m) | 10 |
|---|---|
| Implantation number | About 14700 this / m <sup> 2 </ sup> |
| Material | PP + PE |
| Thickness (mm) | 35 |
| Width (m) | 1 |
| Hole spacing (mm) | 10-250 (Horizontal), 100 +/-20 (Vertical) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Entrance, balcony, rooftop, to the store or the like. Architecture, the passage or the like of the construction site. Feet mud wings, the puddle prevention.
Warning
Artificial turf is likely to slightly stretch on the material, by heat and winter cold of the summer. . Or dragging heavy objects on top of the artificial turf, Please stop use, such as slid the vehicle. It accelerates the deterioration such as the omission of the turf. . The fall and sliding, etc., and slide on the turf abrasions, please note that there is a risk of burns. . Where sunny in the summer outdoors, please note that there is a case where the surface of the artificial turf may be hot. . Please be cleaned regularly because in the shade might moss and algae occurs. . Direct application of solvents or solution, please stop because it leads to the deterioration of the lawn. . It is not flame-retardant specifications. Tobacco and fireworks on the artificial turf, fire of handling such as a gas stove is an absolute prohibition. . Please refer to the once adhered confirmation prior to the present paste If you use the adhesive at the time of construction. . Please be repaired with double-sided tape or glue the part that has been peeled off when the artificial turf has been peeled off. . For outdoor use, please firmly fixed so that they are not blown away by the wind. . If you want to use indoors, please go to that case, adequate ventilation because there is that smell immediately after the construction is. . When the artificial turf of disposal Please refer to the process as specified in each municipality.Feature
It appeared realistic type in popularity of artificial turf! Firm 35mm of thickness, thread count about 14700 this / m 2 sup> authentic of! We expressed a realistic texture by mixing a lush lawn, young grass, dead grass, young wave-like turf! Since the longest grass is processed into C-type, Hetari Nikuku sense of volume will persist. You can cut the length of your choice in the roll type. And I will put the blade of the cutter from the back you off smoothly. There is a water permeability and open holes for drainage. Construction because the grass surface are to the inner winding it is easy.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/4iP103168162-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
