monotaro Aluminum Two-Wheeled Truck (Troli Barang / Troli 2 Roda / Troli Lipat)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.399.900
Spesifikasi
Cargo bed dimensions (width) (mm)195
Height (mm)1264.9
Bed dimensions (length) (mm)355
Overall Width (mm)507.6
Body MaterialAluminium
Load Capacity (kg)180
Use the Wheels (Ø mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
As transportation applications.
Warning
Load-bearing more of use, please do not absolutely. . Since the location where the cart is tilted there is a risk of injury falling down handle, do not put the luggage. Place the cart on a flat place, please put the slowly luggage. . Do not use other than their intended purpose.
Feature
Adopted EVA no puncture the tire, providing a comfortable traveling! It is load-bearing 180kg and practicality in excellent aluminum two-wheeled transport vehicles of professional.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait