monotaro Bubble Wrap Air Packing Roll (900 Mm Width) (Plastik Gelembung)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp109.900 - Rp529.900
Spesifikasi
Air particle size (mm)Ten
Construction2-layer
Length (m)Ten
Width (mm)900
RoHS Compliance<a href=\"//jp.images-monotaro.com/etc/pdf/rohs/G3667358_RoHS_done_20181130.pdf\" target=\"_blank\"> <img src = \"// jp.images-monotaro.com/common/img/ pdf.gif \"> </a>
Air grain high (mm)Four

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
As packaging and cushioning material of the product.
Warning
This product is not intended to completely protect the packing material. . Please working to fit like gloves when you cut with scissors. . Please do not use other than the application. . Please do not use where there is a buckwheat and fire there in the fire. . When storing, please avoid certain places and hot and humid place of fire there.

Ulasan Produk

Tidak ada ulasan