monotaro Outdoor Lighting 9 LED Square Work Light (12V24V48V Shared) Electric Fork Compatible Type (Lampu Sorot Truk)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp499.900
Spesifikasi
Irradiation Angle45 degree
MaterialBody: aluminum, the stay, such as: stainless steel
Dimensions (mm)110x110
Rated Power (W)27
AccessoriesMounting screws
Brightness (Lm)2160
Color Temperature (Kelvin)7000
Degree of Protection(Waterproof) IPX8
LED use number (pieces)9
Material (Lens)resin
Operating VoltageDC10-30V
Rated Voltage (V)12/24/48
ShapeSquare
Type12V / 24V / 48V common

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The lighting of the bed and night work of track
Warning
Noise is generated by the use of this product, you might not be able to use affect the wireless remote control functions such as cranes and power gate Please note . The use of more than the rating of this product Please stop is very dangerous to the absolute . This product and the mounting stay Please note so that they are not and there is also a sharp part injury made of metal . Please stop absolutely because this product of decomposition and remodeling is very dangerous

Ulasan Produk

Tidak ada ulasan