monotaro 4K8K Compatible Indoor Distributor (All Dentsu)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp109.900 - Rp139.900
Spesifikasi
Dimensions (mm)55 x 48 x 16
Input impedance ( omega )75
AccessoriesMounting screws (2), ground screw (one)
Current-carrying capacity0.5A (DC15V or less)
Frequency band (MHz)10 to 76, 76 ~ 222, 222 ~ 770,770 ~ 1489,1489 ~ 1770,1770 ~ 2150,2150 ~ 2681,2681 ~ 3224
Materialdie-cast
Output impedance ( omega )75
Voltage Standing Wave Ratio(10 ~ 76MHz) 2.0, (76 ~ 222MHz) 1.6, (222 ~ 770MHz) 1.8, (770 ~ 1489MHz) 2.0, (1489 ~ 1770MHz) 2.0, (1770 ~ 2150MHz) 2.0, (2150 ~ 2681MHz) 2.5, ( 2681 ~ 3224MHz) 2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Since this product is for indoor use can not be used outdoors. . Please be done Always turn off the power of the connected device connection of this product. . When the lightning began to sound, please do not touch the TV cable. There is a risk of electric shock. . Improvement of products, remodeling Please do not.

Ulasan Produk

Tidak ada ulasan