monotaro 46pcs Socket Wrench Set (Set Kunci Sok)

Rating:
100% of 100
(2)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp529.900
Spesifikasi
Case Dimensions (mm)242×160×50
Set Contents[Socket (12 angles) (9.5mm insertion angle)] 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm (8 in total) [Socket (6 angles) (6.35mm insertion angle)] 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm (10 in total) [Ratchet handle (9.5mm in
Item Quantity per Set46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Produk ini juga sering disebut dengan Kunci Sok
Warning
Tool, please use the correct application. Wrong tool when used in the this can cause injury. . Please do not use the one that is the flow of electricity. . Screws, bolts, please use the tool Awashi the size of the nut. . Or strike the tool, please do not use as an alternative to the lever or bar. . Please do not use obliquely bit. Turn to the diagonal, it will be the cause of damage to the outlet. . Please do not use in any applications. . We, chipping, please use after confirming the abnormality such as deformation. . After use, dust, please keep in a clean state to avoid the moisture and the like. . For work safety, wear protective glasses or a mask, please use. . Please note that there is a possibility that the material of the bit CR-V and S2 are mixed depending on the lot.

Ulasan Produk