monotaro 2 Mm Pitch Board Connector

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp26.900
Spesifikasi
Applicable PC board thickness (mm)1.6
Rated Voltage (V)100 AC, DC
Rated Current (A)2
MaterialPhosphor bronze
Wire conjugation range AWG (#)30-24
ColorSilver color
FormRoses like
Insulation resistance (M omega )More than 1000
Operating Temperature Range (°C)-25 to + 85
Withstand Voltage800V.AC/1mim

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Connector for printed circuit boards
Warning
Please when connections are caulked surely the special tool. . Caulking poor short or out of the code, there is a risk of heat generation. . Please do not use in other than their intended purpose.

Ulasan Produk

Tidak ada ulasan