Kawaguchigiken (GIKEN) Threshold Slips Tape

Sebelum PPN:
Rp359.900
Spesifikasi
TypeGeneral
Color2-Color Grain Patterns
Thickness (mm)About 1
Tape Width (mm)18
Tape Length (m)20
Base MaterialSpecial polyethylene
Conforming PlaceIndoor use
Main applicationSlip promotion

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It does not fall apart and can be stuck lightly. The threshold and fittings do not decrease, and it slips well without pain. The line of wood has penetrated to the root. There is no deterioration of two-color formation even if the surface is scraped like Kintarou
Warning
Available only indoors. It can not be used for the gutters.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait