Pelican Protector Case with Foam 1400

Sebelum PPN:
Rp5.999.900
Spesifikasi
ColorBlack
LatchABS
O-RingPolymer
PinsStainless Steel
Purge BodyABS
Dimensions (inch)10.62x9.68x6.87
MaterialBody; Polypropylene
Purgent Vent3micron Hydrophobic Non-Woven
Total Depth (inch)6.11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pelican Protector Case with Foam Sensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or

Ulasan Produk

Tidak ada ulasan