HOLEX Vernier Height Gauge with Magnifying Glass

Sebelum PPN:
Rp5.599.900
Spesifikasi
Measurement TechnologyAnalogue
NormManufacturer’s Standard
MaterialStainless Steel, INOX
Base Length (mm)175
Marking Height (mm)600
Vernier (mm)1/50
Base Width (mm)120
CalibrationE1
Column Cross Section (mm)35x12
Error Limit (mm)0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Version: Strong base with lapped standing surface. Reading 0.02 mm with fine adjustment. The scriber is carbide tipped. With adjustable measuring beam, magnifying glass and locking screw.

Ulasan Produk

Tidak ada ulasan