HOLEX Outside Micrometer Large

Sebelum PPN:
Rp5.999.900 - Rp7.799.900
Spesifikasi
Measurement TechnologyAnalogue
PackagingSturdy Box
NormDIN 863
Spindle (Ø mm)8
Scale divisions (mm)0.01
CalibrationS3
Barrel (Ø mm)25
Micrometer Barrel Graduations (mm)1/100
Spindle Travel (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Version: Hardened and ground measuring spindle. Precision lapped, carbide-tipped measuring faces. Locking by locking lever. Large barrel with 1/100 scale and ratchet. Lightweight external micrometers, hammer finish.

Ulasan Produk

Tidak ada ulasan