Autonics I/O Terminal Blocks AFE Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp559.900 - Rp959.900
Spesifikasi
Allowable Voltage Range (%)90 to 110 of Rated Voltage
Ambient Humidity (% RH)35 to 85, storage: 35 to 85
Ambient Temperature (°C)-15 to 55, storage: -25 to 65
MaterialCASE, BASE: PC
Dielectric Strength (V/Hz)AC 600-50/60 for 1 min
Insulation Resistance (MΩ)≥1,000 (at 500VDC megger)
Rated Current (A)≤ 1
Rated Voltage (V)DC 12-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The AFE series sensor connector terminal blocks can be used to connect Autonics CNE series sensor connectors to save installation time and work. Additional wire stripping or tools are not required. The compact size allows space saving installation. NPN/PNP selection is possible using the NPN/PNP selection switch.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait