Autonics Safety Controllers Relay Units SFC-R Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.299.900 - Rp4.099.900
Spesifikasi
Inductive Load Switching (V/A)IEC60947-5-1: AC-15 (230/2)
International StandardsIEC/EN 61508 (SIL3), IEC/EN 62061 (SILCL3) IEC/EN 60947-5-1, EN ISO 13849-1 (Category 4, PLe) UL listed E249635
Leakage Current (mA)≤ 0.1
Load current (mA)Max. 100
Power Supply (V)24 DC
Safety OutputRelay (A contact)
Sub Output1 x PNP transistor: X1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SFC-R series safety controllers are used together with safety input devices (switches, sensors, etc.) to provide safe working environments. The controllers feature self-diagnosis function and safety integrity to meet safety standards. The space-saving slim design and screw or screw-less push-in connection allows easy installation.

Ulasan Produk

Tidak ada ulasan