Senator Socket And Spanner Combination

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.999.900
Spesifikasi
Extension Bars (mm)75, 125, 250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Manufactured from high quality chrome vanadium with a matt sandblasting finish. Suitable for garage, workshop and home maintenance. Supplied in a fitted blow moulded plastic case. Contents: Hex sockets: 1/2inch Drive Sockets: 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32mm. Deep Sockets: 16, 17, 18, 19, 21, 22. E-Sockets: 16,18,20mm. Spark Plug Sockets: 16, 21mm. 1/4inch Drive Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11,12, 13mm, Deep Drive Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10. E-Sockets: 4, 6 and 8mm. Screwdriver bits: TX: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40. PZ: No.1, No.2, No.3, No.4. Combination Spanners: 8 - 19mm 9 Hex Key Wrenches: 1.5 - 10mm. Magnetic Bit: 1/4inch Hex Driver, adjustable spanner. 1/2inch Accessories: 75, 125, 250mm extensions bars, universal joint, sliding T-bar, ratchet handle. Converters: 1/2inch sq. female x 3/8inch sq. male converter, 1/2inch sq. female x 1/4inchhex bit adapter.

Ulasan Produk

Tidak ada ulasan