PCL Safeflow Coupling

Sebelum PPN:
Rp769.900
Spesifikasi
Operating Temperature Range (°C)-40 to +100
Thread StandardBore
MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
XF couplings and adaptors offers excellent flow characteristics providing the workshop with increased airflow and enhanced tool efficiency. Steel construction with corrosive resistant finish for longer life. The high flow rate - 130cfm at 100lbf/in², offers enhanced tool efficiency. Steel shoulder prevents accidental disconnection. Nominal bore: 7.4mm. Flow rate @6bar: 2200l/min @0.5bar p.d. Maximum working pressure: 35 bar. (508lbf/in²). Temperature range: -40degreesC to 100degreesC.

Ulasan Produk

Tidak ada ulasan