Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | Engineer's Service Tool Kit |
|---|---|
| Number of Pieces | 122 |
| Includes | 10 junior hacksaw blades. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
This superb kit contains all the necessary tools for the service engineer in a sturdy aluminium case partitioned to keep tools organised and readily accessible. Contents - Aluminium tool case. - Six piece 16cm needle file set. - 150mm adjustable wrench. - Digital multimeter. - 125/250V mains tester. - 19mm x 33m insulation tape: black, red and green/yellow PVC. - 25W soldering iron. - Cable stripping knife. - Desoldering gun. - 60/40 cored solder. - Butane soldering torch. - Centre punch 2.4 x 3.2mm. - 2x parallel pin punches. - 150mm/6inch flexible rustless rule. - Machinists scriber. - Sharp nose tweezers. - Flat blade tweezers. - Eye loupe. - Telescopic inspection mirror. - Magnetic pick up tool (extends to 550mm). - 225g (1/2lb) ball pein hammer. - 3 1/2 oz cross pein hammer. - 7.5m/25ft steel tape. - Aluminium pocket torch. - Retractable knife. - Auto return utility knife. - Junior hacksaw and blade. - 10 junior hacksaw blades. - 150mm flat nose plier. - 150mm insulation and wire stripping plier. - 150mm wire crimper/stripper. - 160mm snipe nose plier. - 160mm diagonal cutting nipper. •160mm combination plier. - 4 piece circlip plier set. - 177mm locking plier. - 115mm precision flat nose plier. - 115mm precision long nose plier. - 115mm precision nippers. - 115mm precision end cutting plier. - 165mm soft touch pliers. - Pro-Torq grip screwdrivers with chrome vanadium blade: slotted 100 x 6mm; crosspoint 76mm x No.0 and No.1, 6mm x No.2; supadriv 76mm x No.0 and 1, 4inch x No.2; electrician’s parallel 150 and 200 x 5mm. - Offset screwdrivers: 5mm x No.1, 6mm x No. 2. - Insulated screwdrivers: parallel 4 x 100mm, 1000V VDU, slotted 5.5 x 125mm. - Torx screwdrivers: T6, T8 and T10. - 11 piece screwdriver and tool set. - Nine piece 5.5 - 13mm combination spanner set. - Seven piece electronic screwdriver set. - Six piece 0 - 11 BA open ended spanner set. - Multi-purpose snips. - Seven piece metric hexagon key set. - Multi-purpose oil. - 20mm sash tool. - 100 cable ties. - Scissors.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
